Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-378
Zoro # G204971219
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 60% Cotton 40% Polyester
- Size 30
- Fabric Weight 8.8 oz
- Fits Waist Size 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Workwear
- MFR # C172-378
- Zoro # G204971219
- UPC # 882600561064
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Fits Waist Size | 30" |
Details
Item | Trademark Work Pants |
Color | Navy |
Material | 60% Cotton 40% Polyester |
Inseam | 34 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Group Lockout Box, Red, 10-1/2" W (150505)
- PIG PIG Trash Can Liner, Yellow, Polyethylene, PK5 (RFL999)
- PIG PIG Single Drum Container 32.81" L x 32.81" W x 27.33" H (DRM373)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, BL (103700-500-005-18)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- RED KAP Mens Black Low Rise Workpant (PT22BK 38 34)
- Cat Workwear Workwear