Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-079
Zoro # G804971244
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey-Black
- Material 60% Cotton 40% Polyester
- Size 40
- Fabric Weight 8.8 oz
- Fits Waist Size 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-079
- Zoro # G804971244
- UPC # 882600559610
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Fits Waist Size | 40" |
Details
Item | Trademark Work Pants |
Color | Grey-Black |
Material | 60% Cotton 40% Polyester |
Inseam | 34 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Yellow, PVC, PR (35113)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- Cat Workwear Workwear and Protective Clothing