Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-079
Zoro # G804971190
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey-Black
- Material 60% Cotton 40% Polyester
- Size 42
- Fabric Weight 8.8 oz
- Fits Waist Size 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-079
- Zoro # G804971190
- UPC # 882600559429
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 42 |
Fits Waist Size | 42" |
Details
Item | Trademark Work Pants |
Color | Grey-Black |
Material | 60% Cotton 40% Polyester |
Inseam | 30 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- SOLVEX VF, Glove, Sz 8, 4T426, PR (37185)
- BRADY Arc Flash Protect. Lbl, 3-1/2inHx5inW, PK5 (103532)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- Cat Workwear Workwear and Protective Clothing