Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-016
Zoro # G804971091
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 60% Cotton 40% Polyester
- Size 32
- Inseam 30
- Fabric Weight 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-016
- Zoro # G804971091
- UPC # 882600561873
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Fits Waist Size | 32" |
Details
Item | Trademark Work Pants |
Color | Black |
Material | 60% Cotton 40% Polyester |
Inseam | 30 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120854)
- CONDOR Lockout Station, Yellow, 18-3/8" H (437R76)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- HILLMAN 4 in. Black Aluminum Nail-On Number 9 1 pc, 3PK (841634)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- Cat Workwear Work Pants and Shorts