Shop All Work Pants and Shorts
Cat Workwear
Trademark Trouser, Workwear, Cargo with
Mfr # C172-016
Zoro # G204971080
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 60% Cotton 40% Polyester
- Size 36
- Inseam 36
- Fabric Weight 8.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172-016
- Zoro # G204971080
- UPC # 882600562191
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Fits Waist Size | 36" |
Details
Item | Trademark Work Pants |
Color | Black |
Material | 60% Cotton 40% Polyester |
Inseam | 36 |
Fabric Weight | 8.8 oz |
Description
Trademark Trouser,Workwear,Cargo with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH5X000600)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19254)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- Cat Workwear Workwear