Shop All Work Shirts
Cat Workwear
Trademark Short Sleeve Tee, Heather Grey
Mfr # W05324-001
Zoro # G604970584
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Type Short Sleeve
- Size-Body Type Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W05324-001
- Zoro # G604970584
- UPC # 882600003731
- Country of Origin India
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Reg |
Details
Item | T-Shirt |
Color | Heather Grey |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Type | Short Sleeve |
Description
Trademark Short Sleeve Tee,Heather Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 1/8in. (20718)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701N95L)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- W.E. CHAPPS Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn (ACR09)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, Large (BP-7002 Black Watch Large)
- Cat Workwear Work Shirts