Shop All Hoodies and Sweatshirts
Cat Workwear
Trademark Hooded Sweatshirt, Dark Heathe
Mfr # W10646-004
Zoro # G604970638
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Dark Heather Grey
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10646-004
- Zoro # G604970638
- UPC # 882600582373
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Details
Item | Sweatshirt |
Color | Dark Heather Grey |
Material | 70% Cotton 30% Polyester |
Description
Trademark Hooded Sweatshirt,Dark Heathe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red (90565-4DC-PS)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- MCR SAFETY Mechanics Gloves, 2XL, Black, Fabric (MB100XXL)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K122-BLK XLG TLL)
- Cat Workwear Workwear and Protective Clothing