Shop All Work Shirts
Cat Workwear
Trademark Banner Long Sleeve Tee, Yellow
Mfr # 1510034-555
Zoro # G004970382
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Size-Body Type Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1510034-555
- Zoro # G004970382
- UPC # 882600568889
- Country of Origin India
- Category Work Shirts
Dimensions
Size | M |
Size-Body Type | Reg |
Details
Item | Long Sleeve T-Shirt |
Color | Yellow |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Description
Trademark Banner Long Sleeve Tee,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Fired Brick, 4XL, REG (105702-2254XLREG)
- Cat Workwear Workwear and Protective Clothing