Shop All Work Shirts
Cat Workwear
Trademark Banner Long Sleeve Tee, Heathe
Mfr # 1510034-12653
Zoro # G304970662
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Size-Body Type Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1510034-12653
- Zoro # G304970662
- UPC # 882600756156
- Country of Origin India
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Reg |
Details
Item | Long Sleeve T-Shirt |
Color | Heather Grey-Blue |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Description
Trademark Banner Long Sleeve Tee,Heathe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- CAT FOOTWEAR Work Boots, Composite, Men, 13, W, Black, PR (P89955)
- TOUGH DUCK 5XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49431)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CAT WORKWEAR Trademark Short Sleeve Tee, Black (W05324-016)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- Cat Workwear Work Shirts