Shop All Work Shirts
Cat Workwear
Trademark Banner Long Sleeve Tee, Dark H
Mfr # 1510034-004
Zoro # G204970755
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Size-Body Type Reg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Workwear
- MFR # 1510034-004
- Zoro # G204970755
- UPC # 882600595595
- Country of Origin India
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Reg |
Details
Item | Long Sleeve T-Shirt |
Color | Dark Heather Grey |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Description
Trademark Banner Long Sleeve Tee,Dark H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- GROZ Number Stamp Set, 3mm (25902)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- Cat Workwear Workwear and Protective Clothing