Shop All Work Jackets & Coats
Cat Workwear
Soft Shell Jacket, Black
Mfr # W11440-016
Zoro # G804970872
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Shell 94% Polyester 6% Spandex Lining 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W11440-016
- Zoro # G804970872
- UPC # 882600575443
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4XL |
Details
Color | Black |
Item | Jacket |
Material | Shell 94% Polyester 6% Spandex Lining 100% Polyester |
Description
Soft Shell Jacket,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10197231)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- PORTWEST Economy Mesh Break-Away Vest, XL (US384)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- Cat Workwear Workwear and Protective Clothing