Shop All High Visibility Vests
Cat Workwear
Hi-Vis Zip Vest, M/L, Hi-Vis Yellow
Mfr # 1320025-407
Zoro # G704970767
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color H-Vis Yellow
- Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1320025-407
- Zoro # G704970767
- UPC # 882600720485
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | M/L |
Details
Item | Jacket |
Color | H-Vis Yellow |
Material | 100% Polyester |
Description
Hi-Vis Zip Vest,M/L,Hi-Vis Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP007VA (MCSP007VA)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- IRONWEAR Polyester Safety Vest Class 2 w/ Zipper And 2" Reflective Tape (Lime/X-Large) (1287-LZ-XL)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Large, Class 2 (360VC-2 L)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Large) (1284FR-OZ-LG)
- FIVEGEARS 360 Degree Reflective Premium Vest - Orange (FI47452)
- PORTWEST Hi-Vis 1 Band Vest, XL (C472)
- Cat Workwear High Visibility Clothing