Shop All High Visibility Pants
Cat Workwear
Hi-Vis Trademark Trouser, Workwear, Carg
Mfr # C172EHV-83F
Zoro # G604971055
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester 20% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172EHV-83F
- Zoro # G604971055
- UPC # 887033384464
- Country of Origin China
- Category High Visibility Pants
Dimensions
Waist Size | 30" |
Details
Item | Pants |
Material | 80% Polyester 20% Cotton |
Color | Yellow |
Inseam | 34" |
Description
Hi-Vis Trademark Trouser,Workwear,Carg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (304340181)
- CONDOR Cut Resistant Sleeve, 10in.L, Kevlar(R) (38AV61)
- ACCUFORM STOPOUT SLIDE ft N LOCK ITEM KDD282 (KDD282)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, M (V1120661U-M)
- GLOWEAR BY ERGODYNE L/XL Class E Hi-Vis Pants, Orange (8910)
- ANSELL 2XL Chemical Resistant Hi-Viz Bib Overalls (66-682)
- Cat Workwear High Visibility Clothing