Shop All High Visibility Pants
Cat Workwear
Hi-Vis Trademark Trouser, Workwear, Carg
Mfr # C172EHV-82F
Zoro # G704970811
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester 20% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # C172EHV-82F
- Zoro # G704970811
- UPC # 887033384228
- Country of Origin China
- Category High Visibility Pants
Dimensions
Waist Size | 38" |
Details
Item | Pants |
Material | 80% Polyester 20% Cotton |
Color | Orange |
Inseam | 34" |
Description
Hi-Vis Trademark Trouser,Workwear,Carg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- BRADY 110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152381)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 3XL (V1120661U-3XL)
- PORTWEST Hi-Vis P/C Shorts, L (E043)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, L (V1120661U-L)
- PORTWEST PW3 Hi-Vis Extreme Trousers, Med (PW342)
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Orange, 5XL, LUX-TENR-O5X (LUX-TENR-O5X)
- Cat Workwear High Visibility Clothing