Shop All High Visibility Shirts & Sweatshirts
Cat Workwear
Hi-Vis Trademark Pocket Tee, L, Hi-Vis Y
Mfr # 1510499-407
Zoro # G404970951
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1510499-407
- Zoro # G404970951
- UPC # 882600650379
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Item | T-Shirt |
Material | 100% Polyester |
Color | Yellow |
Description
Hi-Vis Trademark Pocket Tee,L,Hi-Vis Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- 3M Filter, White, PK10 (W-2811-10)
- WATSON GLOVES The Breakdown - Xxlarge PR (1051-XXL)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- CAT WORKWEAR Hi-Vis Trademark Pocket Tee, 2XL, Hi-Vis (1510499-407)
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, L (1510567-12130)
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, X (1510567-12130)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, 4XL (65111301XXXXL)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, M (61677)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- RADIANS Radians ST31-3 Long Sleeve Cooling T-Shirt (ST31-3PGS-M)
- Cat Workwear High Visibility Shirts & Sweatshirts