Shop All High Visibility Jackets & Coats
Cat Workwear
Hi-Vis Rain Jacket ANSI, XL, Hi-Vis Yell
Mfr # 1310166-12130
Zoro # G704971252
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% POLYESTER
- Color Yellow
- Fabric Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1310166-12130
- Zoro # G704971252
- UPC # 882600801573
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Details
Item | Jacket |
Material | 100% POLYESTER |
Color | Yellow |
Fabric Weight | 2.5 |
Description
Hi-Vis Rain Jacket ANSI,XL,Hi-Vis Yell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- HAWS Eyewash and Shower Station, Stainless Steel Bowl, Includes AXION MSR Hydrodynamic Showerhead (8300-8309)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- TOUGH DUCK Men's Black Polyester Safety Jacket size S (S43211)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821X-4XL (UHV821X-4XL)
- GLOWEAR BY ERGODYNE 4XL Orange Hi-Vis Windbreaker Water-Resistant Jacket (8351)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-2X)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size 5XL (UHV1004X-5XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- Cat Workwear High Visibility Jackets & Coats