Shop All Cold Weather Caps, Hats & Liners
Cat Workwear
Hi Vis Knit Cap, One Size
Mfr # 1128116-607
Zoro # G104970350
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 95% Acrylic 5% Spandex
- Size One Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1128116-607
- Zoro # G104970350
- UPC # 882600659273
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Material | 95% Acrylic 5% Spandex |
Item | Knit Cap |
Color | Orange |
Description
Hi Vis Knit Cap,One Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- N-FERNO BY ERGODYNE 6436 XL Black Long Sleeve Lightweight Base Layer Shirt (6436)
- FIRST ALERT BRK AC Dual Smoke Alarm (3120B)
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-016)
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-004)
- CAT WORKWEAR Rib Watch Cap, One Size, Black (W01443-016)
- JACKSON SAFETY WindGard AA-8 (14494)
- MUTUAL INDUSTRIES Canton Flannel Looper Hard Hat Winter Liner, Yellow (55900-100)
- JACKSON SAFETY AA-8 Windgard Head Protection (14496)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- Cat Workwear Cold Weather Caps, Hats & Liners