Shop All High Visibility Jackets & Coats
Cat Workwear
Hi-Vis, ANSI, Waterproof Jacket Yellow-N
Mfr # 1310051-65N
Zoro # G404970357
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Polyester, Lining: 100% Polyester, Insulation: 100% Polyester
- Color H-Vis Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1310051-65N
- Zoro # G404970357
- UPC # 882600723677
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Material | Shell: 100% Polyester, Lining: 100% Polyester, Insulation: 100% Polyester |
Color | H-Vis Yellow |
Description
Hi-Vis,ANSI,Waterproof Jacket Yellow-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18 (T1-5010-EG_12x18)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- CAT WORKWEAR Hi-Vis Rain Jacket ANSI, XL, Hi-Vis Yell (1310166-12130)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-2XL (SJ351)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 2XL)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26119.L)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- KISHIGO L-XL, Lime, Class 3, Storm Cover Rainwear (RWJ100-L-XL)
- Cat Workwear High Visibility Jackets & Coats