Shop All High Visibility Shirts & Sweatshirts
Cat Workwear
Hi-Vis ANSI UPF Hooded Banner L/S Tee, X
Mfr # 1510567-12130
Zoro # G204970885
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1510567-12130
- Zoro # G204970885
- UPC # 882600761761
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | T-Shirt |
Material | 100% Polyester |
Color | Yellow |
Description
Hi-Vis ANSI UPF Hooded Banner L/S Tee,X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter L 1 pc, 6PK (840820)
- BRADY 95-Gallon Drum Spill Control Kit - Oil Only Application (SKO-95)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-XL)
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, L (1510567-12130)
- CAT WORKWEAR Hi-Vis Trademark Pocket Tee, L, Hi-Vis Y (1510499-407)
- CAT WORKWEAR Hi-Vis Trademark Pocket Tee, 2XL, Hi-Vis (1510499-407)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LST2BX-Y2X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-2X (ST11B-2POS-2X)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: 3XL (HW202FO (3XL))
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- Cat Workwear High Visibility Clothing