Shop All High Visibility Shirts & Sweatshirts
Cat Workwear
Hi-Vis ANSI UPF Hooded Banner L/S Tee, L
Mfr # 1510567-12130
Zoro # G104970954
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1510567-12130
- Zoro # G104970954
- UPC # 882600761754
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Details
Item | T-Shirt |
Material | 100% Polyester |
Color | Yellow |
Description
Hi-Vis ANSI UPF Hooded Banner L/S Tee,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (SPGW-200)
- CONDOR Belt, Lifting, S, Black (6T562)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S2509)
- NOTRAX 8 ft. L x Vinyl, 1" Thick (519S0048YB)
- CAT WORKWEAR Hi-Vis ANSI UPF Hooded Banner L/S Tee, X (1510567-12130)
- CAT WORKWEAR Hi-Vis Trademark Pocket Tee, 2XL, Hi-Vis (1510499-407)
- CAT WORKWEAR Hi-Vis Trademark Pocket Tee, L, Hi-Vis Y (1510499-407)
- 2W INTERNATIONAL High Viz Long Sleeve Birdseye T Shirt, 2X-Large, Lime, Class 3 (TLB135C-3 2XL)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- TINGLEY Job Sight Work Shirt, Size XL, Hi-Vis Green/Yellow (S76022)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- Cat Workwear High Visibility Shirts & Sweatshirts