Shop All High Visibility Jackets & Coats
Cat Workwear
Hi-Vis, ANSI Soft Shell Jacket, Yellow
Mfr # 1310008-407
Zoro # G604970430
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Color H-Vis Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1310008-407
- Zoro # G604970430
- UPC # 882600674498
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Material | 100% Polyester |
Color | H-Vis Yellow |
Description
Hi-Vis,ANSI Soft Shell Jacket,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- TILLMAN Synthetic Leather Performance Gloves, PR (1460S)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR (22-515)
- CAT WORKWEAR Hi-Vis Rain Jacket ANSI, XL, Hi-Vis Yell (1310166-12130)
- TOUGH DUCK Mens Insulated Flex Safety Jacket, Fluor. (SJ401)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, Large (8287)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-3XL)
- KISHIGO Jacket, Windbreaker, Lime, Zipper, L (WB102-L)
- PIONEER Ripstop Jacket, Green, Small (V1200261U-S)
- Cat Workwear High Visibility Clothing