Shop All Work Jackets & Coats
Cat Workwear
Heavy Insulated Parka with Removable Hoo
Mfr # W11432-061
Zoro # G704970521
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.53
- Size XLT
- Color Graphite
- Material 100% POLYESTER W/ WR FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W11432-061
- Zoro # G704970521
- UPC # 882600698623
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XLT |
Details
Fabric Weight | 3.53 |
Item | Parka |
Color | Graphite |
Material | 100% POLYESTER W/ WR FINISH |
Description
Heavy Insulated Parka with Removable Hoo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Touchscreen Gloves, L/XL (0227RSLVLXL)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- MCR SAFETY Mechanics Gloves, 2XL, Black (935CHXXL)
- SPEEDFX RACING FUEL JUG, YELLOW JUG (8833)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- Cat Workwear Workwear