Shop All Work Jackets & Coats
Cat Workwear
Heavy Insulated Parka with Removable Hoo
Mfr # W11432-061
Zoro # G504970523
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% POLYESTER W/ WR FINISH
- Color Graphite
- Fabric Weight 3.58
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W11432-061
- Zoro # G504970523
- UPC # 882600560630
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Material | 100% POLYESTER W/ WR FINISH |
Item | Parka |
Color | Graphite |
Fabric Weight | 3.58 |
Description
Heavy Insulated Parka with Removable Hoo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1106KAGRN SETOF12)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- HOME PLUS 72 in. Round Orange Driveway Marker (HD0112)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- RED KAP Slash Pocket Jacket JT22NV LN XL (JT22NV LN XL)
- Cat Workwear Work Jackets & Coats