Shop All Work Jackets & Coats
Cat Workwear
Heavy Insulated Parka with Removable Hoo
Mfr # W11432-061
Zoro # G004970603
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 3.36
- Color Graphite
- Material 100% POLYESTER W/ WR FINISH
- Size LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Workwear
- MFR # W11432-061
- Zoro # G004970603
- UPC # 882600698616
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | LT |
Details
Fabric Weight | 3.36 |
Item | Parka |
Color | Graphite |
Material | 100% POLYESTER W/ WR FINISH |
Description
Heavy Insulated Parka with Removable Hoo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, P100, Black, Magenta, 6 PK, NIOSH (815186)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Medium (Size 8), 1 Pair (11-801)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Please Use Other Door, Landscape, D-35-L-2163 (OS-DS-D-35-L-2163)
- 3M SCOTT Bayonet Adapter, Pack of 5 (AV-632)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- Cat Workwear Workwear and Protective Clothing