Shop All Work Pants and Shorts
Cat Workwear
H2O Resistant Defender Workwear Pant, Bl
Mfr # 1810008-10109
Zoro # G204970854
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black-Graphite
- Material Shell 1: 65% Cotton 33% Polyester 2% Elastane Shell 2: 100% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1810008-10109
- Zoro # G204970854
- UPC # 882600688495
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 36" |
Details
Item | Water Resistant Work Pant |
Color | Black-Graphite |
Material | Shell 1: 65% Cotton 33% Polyester 2% Elastane Shell 2: 100% Nylon |
Inseam | 34" |
Description
H2O Resistant Defender Workwear Pant,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035YB)
- RED KAP Mens Ls Orange Poplin Work Shirt, L (SP14OR RG L)
- ZORO SELECT Windsock Kit, Orange, 10 In. (3LWE4)
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- Cat Workwear Work Pants and Shorts