Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Light Heathe
Mfr # W10840-10831
Zoro # G804970575
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Color Light Heather Grey
- Material 70% Cotton 30% Polyester
- Fabric Weight 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-10831
- Zoro # G804970575
- UPC # 882600756125
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XLT |
Details
Item | Sweatshirt |
Color | Light Heather Grey |
Material | 70% Cotton 30% Polyester |
Fabric Weight | 2.2 |
Description
Full Zip Hooded Sweatshirt,Light Heathe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4200)
- BRADY Danger Sign 10X14, Sign Material: Polyester, 126269 (126269)
- BRADLEY Halo Laboratory Eyewash (S19274C)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2W, PR (RB1975)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, 3XL (45120403XXXL)
- Cat Workwear Workwear and Protective Clothing