Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Light Heathe
Mfr # W10840-10831
Zoro # G404970654
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Heather Grey
- Material 70% Cotton 30% Polyester
- Fabric Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-10831
- Zoro # G404970654
- UPC # 882600756057
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Details
Item | Sweatshirt |
Color | Light Heather Grey |
Material | 70% Cotton 30% Polyester |
Fabric Weight | 1.8 |
Description
Full Zip Hooded Sweatshirt,Light Heathe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- ZAYAAN HEALTH Boxer Gray Lens Black Temple Safety Glasses (ZH-BXSG-GYLBKT-MS16)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5020DT)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, 3X-Large, Lime, Class 3 (SS25C-3 3XL)
- Cat Workwear Workwear