Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Light Heathe
Mfr # W10840-10831
Zoro # G404970609
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Heather Grey
- Material 70% Cotton 30% Polyester
- Fabric Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-10831
- Zoro # G404970609
- UPC # 882600756088
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Details
Item | Sweatshirt |
Color | Light Heather Grey |
Material | 70% Cotton 30% Polyester |
Fabric Weight | 2.5 |
Description
Full Zip Hooded Sweatshirt,Light Heathe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (105893)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (2UUF5)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- KISHIGO M, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-M)
- Cat Workwear Workwear