Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Dark Heather
Mfr # W10840-004
Zoro # G804970483
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Dark Heather Grey
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-004
- Zoro # G804970483
- UPC # 882600569374
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Details
Item | Sweatshirt |
Color | Dark Heather Grey |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Dark Heather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Bicycle Parking Sign, 18" x 12, T1-1115-DG_12x18 (T1-1115-DG_12x18)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466P37 (466P37)
- PUREFLO Visor Protector Heavy Duty (PR02510SP)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Small (7040-CD S)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-BLACK-XL (SJ191)
- Cat Workwear Workwear