Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Dark Heather
Mfr # W10840-004
Zoro # G704970583
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Dark Heather Grey
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-004
- Zoro # G704970583
- UPC # 882600569367
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Details
Item | Sweatshirt |
Color | Dark Heather Grey |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Dark Heather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, 3XLT (K87-HGY 3XL TLL)
- MSA SAFETY EEBA, 10 Minute, 40Lpm, Aluminum Cylinder (10008293)
- HONEYWELL NORTH Flex Cold Grip Plus 5Cut Resistant Gloves, Large, Hi-Vis Orange/Black (NFD11HD/9L)
- RADIANS DeWalt® DPG218L Rapid Fit Slip-On Glove L (DPG218L)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- VIKING Safety Hoodie, Cotton-Lined, L (6421BK-L)
- Cat Workwear Workwear