Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Dark Heather
Mfr # W10840-004
Zoro # G604970386
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-004
- Zoro # G604970386
- UPC # 882600699354
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XLT |
Details
Item | Sweatshirt |
Color | Dark Heather Grey |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Dark Heather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Pulley Carabiner, 3 in, Silver (P75 SL)
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (LCU1-0066-RA_4x14)
- HY-KO Number House 6 3In Vinyl Blk (30406)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, M (01010103M)
- Cat Workwear Workwear and Protective Clothing