Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Dark Heather
Mfr # W10840-004
Zoro # G104970527
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-004
- Zoro # G104970527
- UPC # 882600699323
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Details
Item | Sweatshirt |
Color | Dark Heather Grey |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Dark Heather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, A9, Smooth, L, 18 ga, PR (3062IMP-L (9))
- EPSON Printable Magnetic Label Cartridge (218MTBWPX-4.9)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- 3M Combination H8A Ratchet Headgear and WP96 Polycarbonate Faceshield (10078371827837)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- KISHIGO L, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-L)
- Cat Workwear Workwear and Protective Clothing