Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Black
Mfr # W10840-016
Zoro # G404970401
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-016
- Zoro # G404970401
- UPC # 882600686408
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XLT |
Details
Item | Sweatshirt |
Color | Black |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- MILWAUKEE TOOL EA, Gloves, Wrk, Nitrle Dipped, Cut3Resist, S (48-22-8930)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Shaded Spruce, 3X, REG (104221-HA53XREG)
- AIGNER INDEX Shelf Clip Label Holder, 7/8INX6IN, PK10 (WSC-1006)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- Cat Workwear Hoodies and Sweatshirts