Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Black
Mfr # W10840-016
Zoro # G304970433
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-016
- Zoro # G304970433
- UPC # 882600001522
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Details
Item | Sweatshirt |
Color | Black |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- TINGLEY RUBBER Flite® Knee Boot, Size 10, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.1)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- Cat Workwear Workwear