Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Black
Mfr # W10840-016
Zoro # G204970502
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Workwear
- MFR # W10840-016
- Zoro # G204970502
- UPC # 882600001539
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Sweatshirt |
Color | Black |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Parking Here To Corner Sign, TM99H (TM99H)
- SIGNMISSION Danger Sign-Fall Protection Reqd Beyond This Point-10x14 OSHA, 14" H, DS-Fall Protection Required (DS-Fall Protection Required)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (19L485)
- LYLE Decal Danger Restricted Area, 5"x3-1/2" (LCU4-0378-ND_5X3.5)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, L (65120503L)
- Cat Workwear Workwear