Shop All Hoodies and Sweatshirts
Cat Workwear
Full Zip Hooded Sweatshirt, Black
Mfr # W10840-016
Zoro # G204970311
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 70% Cotton 30% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # W10840-016
- Zoro # G204970311
- UPC # 882600001515
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Details
Item | Sweatshirt |
Color | Black |
Material | 70% Cotton 30% Polyester |
Description
Full Zip Hooded Sweatshirt,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R15)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.00, Black Frame, Clear Lens (28624)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- VULTURE Floor Marking Tape, Yellow, Roll, 2"W (CON2RY)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- Cat Workwear Workwear and Protective Clothing