Shop All Hoodies and Sweatshirts
Cat Workwear
FR Lightweight Pullover Hoodie, M, Black
Mfr # 1910140-12916
Zoro # G004970979
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 100% Cotton
- Fabric Weight 0.754
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1910140-12916
- Zoro # G004970979
- UPC # 882600766643
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Details
Item | Sweatshirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 0.754 |
Description
FR Lightweight Pullover Hoodie,M,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Pants, M, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHMD0050VP)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- HONEYWELL NORTH Low Maintenance Full Facepiece Respirator, Medium/Large (54001)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Blue, Nylon (DMS-05834)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- KISHIGO L, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-L)
- Cat Workwear Workwear