Shop All Hoodies and Sweatshirts
Cat Workwear
FR Lightweight Pullover Hoodie, LT, Dark
Mfr # 1910140-12873
Zoro # G104971043
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Material 100% Cotton
- Fabric Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1910140-12873
- Zoro # G104971043
- UPC # 882600766797
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | LT |
Details
Item | Sweatshirt |
Color | Dark Heather Grey |
Material | 100% Cotton |
Fabric Weight | 1.25 |
Description
FR Lightweight Pullover Hoodie,LT,Dark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Shock Absorbing Lanyard, 4 ft., Black, Green (V8104304)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- CONDOR Knit Glove, Poly/Cotton, S, PK144 (4NMU8)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3415-11)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 3XL (105294-CRH3XLREG)
- Cat Workwear Hoodies and Sweatshirts