Shop All Hoodies and Sweatshirts
Cat Workwear
FR Lightweight Pullover Hoodie, 4XL, Bla
Mfr # 1910140-12916
Zoro # G604970997
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material 100% Cotton
- Fabric Weight 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1910140-12916
- Zoro # G604970997
- UPC # 882600766698
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Details
Item | Sweatshirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 1.15 |
Description
FR Lightweight Pullover Hoodie,4XL,Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Equipment Lockout Tag, Pk25 (LOTAG37-25)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, 2XL (LUX-TJBJ-Y2X)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (701.14X3X6BYL)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- Cat Workwear Workwear and Protective Clothing