Shop All Hoodies and Sweatshirts
Cat Workwear
FR Lightweight Pullover Hoodie, 2XL, Dar
Mfr # 1910140-12873
Zoro # G304970990
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Cotton
- Fabric Weight 0.954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1910140-12873
- Zoro # G304970990
- UPC # 882600766766
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Sweatshirt |
Color | Dark Heather Grey |
Material | 100% Cotton |
Fabric Weight | 0.954 |
Description
FR Lightweight Pullover Hoodie,2XL,Dar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N10R040000)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 480 Volts, Landscape (OS-DS-D-35-L-19262)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- Cat Workwear Workwear and Protective Clothing