Shop All Hoodies and Sweatshirts
Cat Workwear
FR Lightweight Full Zip Hoodie, XL, Blac
Mfr # 1910142-12916
Zoro # G304971126
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 100% Cotton
- Fabric Weight 1.032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1910142-12916
- Zoro # G304971126
- UPC # 882600767022
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | XL |
Details
Item | Sweatshirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 1.032 |
Description
FR Lightweight Full Zip Hoodie,XL,Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-15008-08)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- PYLEX Pylex 12098 33-66 Extendable Deck Support; Black (12098)
- Cat Workwear Workwear and Protective Clothing