Shop All Hoodies and Sweatshirts
Cat Workwear
FR Lightweight Full Zip Hoodie, 2XL, Bla
Mfr # 1910142-12916
Zoro # G304971102
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 100% Cotton
- Fabric Weight 1.132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1910142-12916
- Zoro # G304971102
- UPC # 882600767039
- Country of Origin Bangladesh
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Sweatshirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 1.132 |
Description
FR Lightweight Full Zip Hoodie,2XL,Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-CL)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- KISHIGO L, Lime, Class 2, All Mesh Contrast Vest (1195-L)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- CAT WORKWEAR Trademark Hooded Sweatshirt, Black (W10646-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, 2XLT, Bl (1910142-12916)
- CAT WORKWEAR FR Lightweight Pullover Hoodie, XL, Dark (1910140-12873)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- CAT WORKWEAR FR Lightweight Full Zip Hoodie, L, Black (1910142-12916)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Nigh (1910709-11790)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- Cat Workwear Workwear and Protective Clothing