Shop All Flame Resistant & Arc Flash Pants
Cat Workwear
FR Fire Resistant Cargo Pants, Navy
Mfr # 1810006-57E
Zoro # G904970376
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 88% Fr Cotton, 12% Nylon
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1810006-57E
- Zoro # G904970376
- UPC # 882600682646
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34" |
Details
Item | FR PANT |
Material Trade Name | 88% Fr Cotton, 12% Nylon |
Inseam | 32" |
Color | Navy |
Description
FR Fire Resistant Cargo Pants,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (KKC4PU-02-S)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- KLEENGUARD Breathable Coverall, White, 3XL, Elastic, 3XL, 20 PK (37719)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F042 (1F042)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CARHARTT Pants, Blue, Cotton, 34 x 36 In. (FRB100-DNM 34 36)
- MCR SAFETY FR Pants, Blue, 34/36 (P2D3436)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- Cat Workwear Arc Flash and Flame Resistant Clothing