Shop All Flame Resistant & Arc Flash Pants
Cat Workwear
FR Fire Resistant Cargo Pants, Navy
Mfr # 1810006-57E
Zoro # G804970735
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 88% Fr Cotton, 12% Nylon
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1810006-57E
- Zoro # G804970735
- UPC # 882600682677
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 36" |
Details
Item | FR PANT |
Material Trade Name | 88% Fr Cotton, 12% Nylon |
Inseam | 32" |
Color | Navy |
Description
FR Fire Resistant Cargo Pants,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Washdown Nozzle with Bumper, 1-1/2 in Inlet, Brass Body, Domestic (WDN150NST)
- MIRA COOL Cooling Hat, Blue, L (963-014)
- MCR SAFETY Leather Gloves, Cowhide Palm, 2XL, PR (1400KXXL)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Royal Blue (18122)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- NATIONAL SAFETY APPAREL Pants, Aluminized Carbon Kevlar(R), L (T45NLLGX32)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- ARIAT FR Carpenter Pants, Men's, 3XL, 50/30 (10017226)
- Cat Workwear Arc Flash and Flame Resistant Clothing