Shop All Flame Resistant & Arc Flash Pants
Cat Workwear
FR Fire Resistant Cargo Pants, Navy
Mfr # 1810006-57E
Zoro # G704970330
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 88% Fr Cotton, 12% Nylon
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1810006-57E
- Zoro # G704970330
- UPC # 882600682653
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34" |
Details
Item | FR PANT |
Material Trade Name | 88% Fr Cotton, 12% Nylon |
Inseam | 34" |
Color | Navy |
Description
FR Fire Resistant Cargo Pants,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, M, MultiCam, 10inL, PR (MG-78-009)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 3XL (VMLBAX3)
- 3M Fire Barrier Putty, 9.5Lx9.5In W, Red Brwn (MPP+9.5"X9.5"*)
- PLASTICADE Panel, Vertical, HIP (4100-36-HI-P)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- ARIAT Straight Fit FR Jean, Men's, L, 36/32 (10026004)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- ARIAT Pants, Straight Leg, Size 34" x "36 (10034625)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 50", Inseam 32", Green, Zipper (606-GR-50X32)
- Cat Workwear Arc Flash and Flame Resistant Clothing