Shop All Flame Resistant & Arc Flash Pants
Cat Workwear
FR Fire Resistant Cargo Pants, Navy
Mfr # 1810006-57E
Zoro # G304970334
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 88% Fr Cotton, 12% Nylon
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat Workwear
- MFR # 1810006-57E
- Zoro # G304970334
- UPC # 882600707936
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 34" |
Details
Item | FR PANT |
Material Trade Name | 88% Fr Cotton, 12% Nylon |
Inseam | 36" |
Color | Navy |
Description
FR Fire Resistant Cargo Pants,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- 3M E-A-R Classic Disposable Corded Ear Plugs, Metal Detectable, NRR 33 dB, Yellow, 200 Pairs (311-4101)
- MARCOM Aerial Lifts, Aerial Lifts, English, PK15 (B0001710EX)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- ARIAT Loose Fit FR Jeans, Men's, L, 32x36 (10014450)
- WOODLAND Pants, Cotton/Nylon, 12.4 cal/cm2 (7800FR-TN-3428)
- ARIAT Straight Fit FR Jean, Men's, 40/30 (10015160)
- Cat Workwear Arc Flash and Flame Resistant Clothing