Shop All Cold Weather Caps, Hats & Liners
Cat Workwear
Caterpillar Knit Cap, One Size
Mfr # 1120038-016
Zoro # G004970467
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Acrylic
- Size One Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cat Workwear
- MFR # 1120038-016
- Zoro # G004970467
- UPC # 882600693932
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Material | 100% Acrylic |
Color | Black |
Item | Knit Cap |
Description
Caterpillar Knit Cap,One Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0316YB)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-004)
- CAT WORKWEAR Hi Vis Knit Cap, One Size (1128116-407)
- CAT WORKWEAR Rib Watch Cap, One Size, Black (W01443-016)
- CAT WORKWEAR Hi Vis Knit Cap, One Size (1128116-607)
- POLAR PLUS Hi Vis Knit Hat, Reflective Stripe, Orange (PP-LUC-KCR-O)
- TOUGH DUCK Balaclava, Black, Universal (i36116)
- JACKSON SAFETY AA-7 Windgard Head Protection (16756)
- Cat Workwear Cold Weather Caps, Hats & Liners