Shop All Wet Dry Vacuums
Cat Vaccum Pro
Cat C06V Stainless Steel HEPA Wet/Dry Vacuum, 6.6 Gallon Cap.
Mfr # BJ134-1200-25L
Zoro # G908653831
product price: $317.99
/ea
Free Shipping & Returns
$317.99
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
- Brand Cat Vaccum Pro
- MFR # BJ134-1200-25L
- Zoro # G908653831
- UPC # 707022460019
- Country of Origin China
- Category Wet Dry Vacuums
Description
Standout features: gfci plug prevents shock from power surges, faulty technology, or contact with water. sleek and durable black powder coated finish. includes hepa filter. clean with confidence with the cat c06v stainless steel wet/dry vacuum. Equipped with a 12 wet/dry floor brush, round brush, crevice tool, 2 extension wands, and on-board storage, users have everything they need to begin their deep-clean right away. It's dolly design with large push handles, 2 large rear wheels, and 2 front casters offer operators easy mobility. Its 8-1/2 long hose, a cartridge filter to collect fine dust, and disposable filter bags, provide superior cleaning efficiency. Overall measurements: 14 w x 14 d x 21 h. capacity: 6.6 gal. 15 power cord covers long distances. powerful motor offers 115 cfm and 78 of water lift.
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
- PIG Sorbents, 15 gal, 2 in x 42 in, Universal, Gray, Polypropylene (PIG205)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- GLOBAL INDUSTRIAL Mop & Broom Holder, Aluminum, 27-1/2L (640938)
- BOARDWALK 18 in Sweep Face Broom Heads, Black (BWK20218)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- GUARDAIR Pneumatic Vaccum (PQ30C150NED)
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- RIDGID Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm (1610RV)
- Cat Vaccum Pro Wet Dry Vacuums