Shop All USB Cables
Cat
USB Charging Cable
Mfr # CAT-USBC-USBC
Zoro # G611935040
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- USB Specification 2.0
- Color Black with silver reflective striping
- Standards USB IF
- Overall Length 10 ft
- End 2 Number of Connections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CAT-USBC-USBC
- Zoro # G611935040
- UPC # 767322198937
- Country of Origin Switzerland
- Category USB Cables
Dimensions
Overall Length | 10 ft |
Details
Item | USB Cable |
USB Specification | 2.0 |
Color | Black with silver reflective striping |
Standards | USB IF |
End 2 Number of Connections | 1 |
Product Type | USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
USB Cable, USB Specification 2.0, Color Black with silver reflective striping, USB IF Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Exit Alarm Cylinder, Keyed Alike (CER-12345)
- KENWOOD Microphone, Polycarbonate (KHS-34)
- ILC Replacement for Audiovox Btr8975 (BTR8975 AUDIOVOX)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male (CAT-USB-M)
- CAT USB Charging Cable, 10 ft (CAT-USB-USBC)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk (CAT-USB-ACL)
- UNIRISE USA Usb Cable - Usb Micro-A - Usb Micro-B - (USB-ABMC-06F)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- LOGITECH K120 USB Keyboard, 920002478 (920-002478)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- Cat USB Cables