Shop All USB Cables
Cat
USB Charging Cable, 10 ft
Mfr # CAT-USB-USBC
Zoro # G901968802
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Connector Type A Male to C Male
- USB Specification 2.0
- Color Black
- Standards Certified Hi-Speed USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cat
- MFR # CAT-USB-USBC
- Zoro # G901968802
- UPC # 767322197510
- Country of Origin Multiple
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Reinforced USB Cable |
Connector Type | A Male to C Male |
USB Specification | 2.0 |
Color | Black |
Standards | Certified Hi-Speed USB |
For Use With | USB-C Devices |
End 1 Connection Type | Type C |
End 2 Connection Type | Type C |
Features | Certified Hi Speed USB, Dual Ended Advanced Strain Relief, RF Shield for Faster Sync with Less Interference, Sync at Speeds Up to 480 MBPS, Ultra Rugged Reflective Cabling |
Product Type | Reinforced USB Cable |
End 2 Number of Connections | 1 |
Jacket Material | PVC |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
Description
Reinforced USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to C Male, Certified Hi Speed USB, Dual Ended Advanced Strain Relief, RF Shield for Faster Sync with Less Interference, Sync at Speeds Up to 480 MBPS, Ultra Rugged Reflective Cabling, For Use With USB-C Devices, Certified Hi-Speed USB Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- CAT USB Charging Cable (CAT-USBC-USBC)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk (CAT-USB-ACL)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male (CAT-USB-M)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- JASCO Jasco Products 224939 USB-C to USB-A Female Adapter (224939)
- Cat USB Cables